Learn More
Sol-M™ Pen Needle
Description
- Double protective cap
- Tri-bevel anti-coring needle to minimize discomfort
- Thin-wall needle for optimal medication flow (31G-33G)
- Compatible with most injector pens
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 32 G |
| Latex Free | Yes |
| Length (English) | 5/32 in. |
| Disposable | Single-use |
| Length (Metric) Needle | 4 mm |
| Needle Point Style | Triple-bevel, Anti-coring |
| For Use With (Equipment) | Insulin |
| Connection Type | Removable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.