Learn More
Description
- Constructed of solid oak and oak veneers
- Consists of 1 in. thick epoxy resin top
- Rubber base molding on desk
- Durable chemical resistant UV finish
- SEFA compliant and MAS Certified Green
- Includes three storage units in the wall cabinets with one adjustable shelf
- Includes two storage cabinets at the end of the peninsula with one adjustable shelf per cabinet
- One GFI protected AC duplex receptacle
- Unit comes with two cold water fixtures and a pop-up duplex electrical outlet and data port
Specifications
Specifications
| Product Type | Workstation with Sink and Peninsula on Right |
| Width (Metric) Sink | 20.32 cm |
| Surface Coating | Solid epoxy resin top |
| Width (English) Sink | 8 in. |
| Length (Metric) Sink | 40.64 cm |
| Depth (English) Sink | 6.8 in. |
| Warranty | Limited Lifetime |
| Depth (Metric) Sink | 17.27 cm |
| Dimensions (D x W x H) | 279.4 x 228.6 x 91.4 cm (110 x 90 x 36 in.) |
| Length (English) Sink | 16 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
