Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Peninsula Workstation with Sink
SCI_ED

Catalog No. S37976 Shop All Diversified Spaces Products
Change view
Click to view available options
Product Type:
Workstation with Peninsula on left
Workstation with Sink and Peninsula on Left
Workstation with Sink and Peninsula on Right
Workstation with Sink in Wall and Peninsula on Left
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S37976 Workstation with Sink in Wall and Peninsula on Left
S37965 Workstation with Sink and Peninsula on Left
S37966 Workstation with Sink and Peninsula on Right
S37977 Workstation with Peninsula on left
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S37976 Supplier Diversified Spaces™ Supplier No. 3516KL

Unique L-Shaped unit designed for four students. Diversified Spaces™™ Peninsula Workstation with Sink has storage on the peninsula and on the wall.

  • Constructed of solid oak and oak veneers
  • Consists of 1 in. thick epoxy resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Includes three storage units in the wall cabinets with one adjustable shelf
  • Includes two storage cabinets at the end of the peninsula with one adjustable shelf per cabinet
  • One GFI protected AC duplex receptacle
  • Unit comes with two cold water fixtures and a pop-up duplex electrical outlet and data port

Specifications

Product Type Workstation with Sink in Wall and Peninsula on Left
Warranty Limited Lifetime
Width (Metric) Sink 38.1 cm
Length (Metric) Sink 45.7 cm
Depth (Metric) Sink 20 cm
Dimensions (D x W x H) 279.4 x 228.6 x 91.4 cm (110 x 90 x 36 in.)
Length (English) Sink 18 in.
Surface Coating Solid epoxy resin top
Width (English) Sink 15 in.
Depth (English) Sink 7.9 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.