Learn More
Honeywell™ Perfect Fit™ CRT Cut-Resistant Gloves
Description
- Perfect Fit™ CRT (Cut-Resistant Technology) offers ANSI A4 cut protection
- Lightweight, seamless knit
- Proprietary blend of cut resistant fibers that offer 2 to 3 times cut protection of other similar weight aramid gloves
- 13-gauge
- Abrasion, cut and puncture resistance
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Black, Yellow |
| Cut Resistance Rating | ANSI A4 |
| Material | Proprietary Cut-resistant Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | Agriculture, manufacturing, municipal services, steel and metals, transportation |
| Gender | Men's |
| Glove Cuff Color | Yellow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.