Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Perforated Safety Goggles

These Perforated Safety Goggles are made from soft vinyl to fit the face comfortably and fit over regular eyeglasses.
Supplier: Supertek™ CH12030SSP
Description
- Perforated to prevent fogging
- Made from soft vinyl
- Fit over regular eyeglasses.
- Offers a wider view of the work area than traditional impact goggles.
Specifications
Contoured to Face | |
7.6 cm | |
15.2 cm | |
Safety Goggles | |
Reusable | |
Vinyl | |
Perforations |
3 in. | |
6 in. | |
None | |
Vinyl | |
Soft Vinyl | |
None |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction