Learn More
Description
- Made with SuperFabric™ brand material
- Level A8 cut resistance
- Oil and abrasion-resistant synthetic leather palm enhances grip in dry and light oil applications
- Dexterity to utilize tools and equipment
- Touchscreen compatible thumb and index fingertip
- SlipFit™ style cuff
- Launderable
Specifications
Specifications
| Coating Material | Leather |
| Color | Fluorescent Yellow, Black |
| Cut Resistance Rating | ANSI A8 |
| Material | SuperFabric |
| Product Type | Cut-resistant Gloves |
| Size | Small, 7 |
| EN388 Standard | EN 388:4X31F |
| Glove Cuff Style | SlipFit™ |
| Model | 4033-S |
| Series | Chrome Series™ 4033 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.