Learn More
Description
- SuperFabric™ brand material palm provides ANSI/ISEA level A8 cut resistance
- Back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows
- ANSI/ISEA 138 Level 1 impact protection
- Mud Grip™ palm provides reliable grip in dry or light oil situations while increasing abrasion resistance
- Interior seams implement a double stitched core-spun thread, adding further durability and longevity
- Hi-vis color scheme increases visual awareness
- Launderable
- EN407 level 1 contact heat rated
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Certifications/Compliance | ANSI/ISEA 138 Level 1 impact protection |
| Certifications/Compliance (Europe) | EN 407 |
| Color | Fluorescent Yellow, Black |
| Cut Resistance Rating | ANSI A8 |
| Material | SuperFabric |
| Product Type | Mechanic's Gloves |
| Size | Medium, 8 |
| EN388 Standard | EN 388:4X21FP |
| Model | 4026-M |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.