Learn More
Description
- SuperFabric™ brand material on the palm and knuckle patch provides ANSI Cut Level A6 protection
- Synthetic leather palm enhances grip in dry or light oil situations, while also increasing abrasion resistance
- Interior seams implement a double stitched core-spun thread, adding further durability and longevity
- Velcro™ wrist closure ensures a secure fit and maximizes comfort
- Touchscreen capabilities
- Machine washable
Specifications
Specifications
| Coating Material | Uncoated |
| Color | Black, Blue |
| Cut Resistance Rating | ANSI A6 |
| Hand | Specific |
| Material | Neoprene |
| Product Type | Mechanic's Gloves |
| Size | X-Large |
| For Use With (Application) | Automotive Assembly/Repair |
| Glove Cuff Style | Hook and Loop |
| Liner Material | SuperFabric™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.