Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Performance Plastic Chemical Wash Bottles without Label
SCI_ED

Catalog No. S27143 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Quantity:
1/Pk.
2/Pk.
6/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S27143 1000 mL 2/Pk.
S27136 250 mL 1/Pk.
S27137 250 mL 2/Pk.
S27138 250 mL 6/Pk.
S27139 500 mL 1/Pk.
S27140 500 mL 2/Pk.
S27141 500 mL 6/Pk.
S27142 1000 mL 1/Pk.
S27144 1000 mL 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S27143 Supplier Eisco™ Supplier No. CHWB1003PK2
Only null left
Add to Cart
Add to Cart

Performance Plastic Wash Bottles are made of low-density polyethylene (LDPE) for superior quality, strength, and flexibility. These bottles include a blank white area for users to label as needed.

  • Chemical wash bottle without pre-printed label
  • Does offer a blank area to write in contents
  • Performance plastic is durable yet extremely responsive
  • Made of low-density polyethylene (LDPE)
  • Self-venting design to eliminate leaks and dripping
  • Wide mouth for easy filling
  • Innovative flex ink won't fade, crack, or peel

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 67.62 oz.
Color Clear
For Use With (Application) Used to rinse various pieces of laboratory glassware, such as test tubes and round bottom flasks.
Material LDPE
Length (Metric) 20.32 cm
No. per Pack 2
Quantity 2/Pk.
Sterility Non-sterile
Width (Metric) 12.7 cm
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 27.94 cm
Product Type Wash Bottle
For Use With (Equipment) Chemicals
Width (English) 5 in.
Length (English) 8 in.
Height (English) 11 in.
Chemical Label Unlabeled
Closure Material Plastic
Closure Size 3 cm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.