Learn More
Description
- Durable solid oak and oak veneer construction
- Consists of 1 in. thick solid resin top with back splash
- Rubber base molding on desk
- Durable chemical resistant finish
- Durable earth-friendly UV finish
- SEFA compliant and MAS Certified Green
- Includes solid epoxy drop-in style sink (D x W x H: 8 x 12 x 6 in.) with strainer, 2 combination cold water and gas fixtures, 4 rod sockets, rod storage (rods sold separately), 2 GFI electrical receptacles, keyed-alike locks on all doors and dovetailed drawers
- Work surface on wall portion is 18 in. depth
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Perimeter Workstation with Sink |
| Color | Light Brown |
| Cabinet Type | Door |
| Dimensions (D x W x H) | 213.3 x 228.6 x 91.4 cm (84 x 90 x 36 in.) |
| Surface Coating | Solid epoxy resin top |
| Warranty | Limited Lifetime |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

