Learn More
Description
- Racked
- Black and Clear tips available
- With Liquid level sensing
- Nonsterile and Presterilized tips
- Blue, Red and Green rack color inserts
Order Info
96 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Specifications
Specifications
| Volume (Metric) | 175 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Black |
| Rack Color | Red |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, and Pyrogen free |
| Format | Rack |
| Tip Style | Automation, Liquid Level Sensing, Round |
| Packaging | SBS Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
