Learn More
Description
- Make it visual – vinyl tape is ideal for use in pipe marking, warehouse and safety identification, arc flash and visual workplace labels in both indoor and outdoor use
- Stuck-on staying power – permanent adhesive sticks to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy
- Clean gloss finish is resistant to chemicals, grease, oil, and cleaning agents so your identification stays legible
- Love the outdoors – this material has an average outdoor durability of 8 - 10 years
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | Gray |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| For Use With (Application) | Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking |
| For Use With (Equipment) | BMP™61 Labeling System, BradyPrinter™ M611 |
| Thickness (English) | 0.004 in. |
| Dimensions (L x W) | 30 ft. x 1 in. |
| Length (English) | 50 ft. |
| Width (English) | 1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.