Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaShield™ Laser Printable Labels, B-747/B-966 (polyester with polyester overlaminate)

Catalog No. 19112777 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1 x 0.5 in. (W x H)
1.75 x 1 in. (W x H)
Quantity:
1000/Pk.
2500/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Quantity
19-112-777 1 x 0.5 in. (W x H) 2500/Pk.
19-112-779 1.75 x 1 in. (W x H) 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-777 Supplier Brady™ Supplier No. LAT237472.5
Add to Cart
Add to Cart

Designed for use with laser printers. Brady PermaShield Laser Printable Laser Labels are made of polyester with overlaminate to protect them in harsh environments.

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners

Specifications

Certifications/Compliance UL recognized
Description Abrasion, humidity and UV-Resistant material
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester (B-747), Polyester Over-laminate
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
For Use With (Application) Circuit board labelling, General identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 34.29 mm
Labels per Row 6
Min. Operating Temperature (Metric) -40°C
No. per Pack 2520 Labels/Pack
Quantity 2500/Pk.
Shape Rectangle
Size (English) 1 x 0.5 in. (W x H)
Size (Metric) 25.4 x 12.7 mm (W x H)
Temperature Range (English) -40°F to +266°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0066 in.
Thickness (Metric) 0.168 mm
Dimensions (L x W) 12.70 x 25.40 mm
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 0.5 in.
Height (English) Printable Area 0.5 in.
Height (Metric) 12.70 mm
Height (Metric) Printable Area 12.70 mm
Alternate Part Number LAT-23-747-2.5
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.