Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaShield™ Thermal Transfer Printable Labels

Catalog No. 19109304 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1.25 x 0.75 in. (W x H)
2 x 1 in. (W x H)
2.75 x 1.75 in. (W x H)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-109-304 2 x 1 in. (W x H)
19-109-303 1.25 x 0.75 in. (W x H)
19-109-305 2.75 x 1.75 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-109-304 Supplier Brady™ Supplier No. THT234282
Add to Cart
Add to Cart

For general purpose identification including Asset tracking and Rating plates. Brady™ PermaShield™ Thermal Transfer Printable Labels are made of metallized Polyester with overlaminate.

  • Made of metallized polyester with overlaminate so they remain clear and easy to read even in harsh environments
  • Material is UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)
  • Designed to withstand numerous solvents and variable temperatures when applied to various surfaces

Specifications

Description PermaShield Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color Silver
Finish Gloss
Format Roll
Material Metallized Polyester (B-428), Polyester (B-966B)
Product Type Thermal Transfer Printer Label
For Use With (Application) Asset Tracking, Rating Plates, General Purpose Identification
For Use With (Equipment) BBP™81 Label Printer, IP Series, BradyPrinter™ PR Plus Series Printer
Labels per Row 1
Quantity 2000/Pk.
Shape Rectangle
Size (English) 2 x 1 in. (W x H)
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 34.93 mm
Dimensions (L x W) 25.40 x 50.80 mm
Width (Metric) 50.80 mm
Height (Metric) 25.40 mm
Alternate Part Number THT-23-428-2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.