Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Color Heat Shrink Wire and Cable Die-cut Labels for M6/M7 Printers

Catalog No. 17011348 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 0.583 in.
0.851 x 1 in.
0.851 x 1.75 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Color:
Orange
Red
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Wire Gauge Color Height (Metric)
17-011-348 0.851 x 1 in. 8 to 1 AWG Yellow 21.62 mm
17-011-323 0.335 x 1.75 in. 20 to 10 AWG Red 8.51 mm
17-011-358 0.182 x 1 in. 28 to 20 AWG Yellow 4.62 mm
17-011-364 0.182 x 1.75 in. 28 to 20 AWG Yellow 4.62 mm
17-011-302 0.235 x 1 in. 22 to 16 AWG Yellow 5.97 mm
17-011-309 0.235 x 1.75 in. 22 to 16 AWG Yellow 5.97 mm
17-011-314 0.335 x 1 in. 20 to 10 AWG Yellow 8.51 mm
17-011-324 0.335 x 1.75 in. 20 to 10 AWG Yellow 8.51 mm
17-011-329 0.439 x 1 in. 16 to 8 AWG Yellow 11.15 mm
17-011-334 0.439 x 1.75 in. 16 to 8 AWG Yellow 11.15 mm
17-011-339 0.645 x 1 in. 12 to 4 AWG Yellow 16.38 mm
17-011-345 0.645 x 1.75 in. 12 to 4 AWG Yellow 16.38 mm
17-011-352 0.851 x 0.583 in. 8 to 1 AWG Yellow 21.62 mm
17-011-353 0.851 x 1.75 in. 8 to 1 AWG Yellow 21.62 mm
17-011-322 0.335 x 1.75 in. 20 to 10 AWG Orange 8.51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 17-011-348 Supplier Brady™ Supplier No. BM5001342YL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 8 to 1 AWG
Dimensions (L x W) 0.851 x 1 in.
Length (English) 0.851 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 21.62 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Alternate Part Number BM-500-1-342-YL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.