Learn More
Description
- Designed specifically for rigorous cable and wire marking applications
- Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
- Fast shrinking to save installation time and cost
- Made with a crisp, clear identification surface that is resistant to abrasions and fading
Specifications
Specifications
| Certifications/Compliance | UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Non-adhesive |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Polyolefin |
| Product Type | Wire and Cable Markers |
| Sterility | Non-sterile |
| For Use With (Application) | Wire and cable labelling |
| For Use With (Equipment) | BMP41;BMP51;BMP53;M511;M410;M510 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.