Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Heat-shrink Labels

Catalog No. 17012235 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
11.15 mm (H) x 2.13 m (L)
16.38 mm (H) x 2.13 m (L)
19.05 mm (W) x 5.97 mm (H)
25.40 mm (W) x 8.51 mm (H)
Format:
Continuous
Die-cut
Color:
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format Color
17-012-235 19.05 mm (W) x 5.97 mm (H) Die-cut White
17-012-324 25.40 mm (W) x 8.51 mm (H) Die-cut White
17-012-196 11.15 mm (H) x 2.13 m (L) Continuous White
17-012-201 16.38 mm (H) x 2.13 m (L) Continuous White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-012-235 Supplier Brady™ Supplier No. M4125075342
Add to Cart
Add to Cart

Permanently mark wires with the durable PermaSleeve™ PS Heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady™ handheld label printer.

  • Designed specifically for rigorous cable and wire marking applications
  • Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
  • Fast shrinking to save installation time and cost
  • Made with a crisp, clear identification surface that is resistant to abrasions and fading

Specifications

Certifications/Compliance UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 80
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Wire Gauge 22 AWG - 16 AWG
Dimensions (L x W) 19.05 mm (W) x 5.97 mm (H)
Length (English) 0.235 in.
Width (English) 0.75 in
Width (Metric) 19.05 mm
Height (English) 0.235 in
Height (Metric) 5.97 mm
Alternate Part Number M4-125-075-342
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.