Learn More
Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridge
Shop All Brady Corporation ProductsDescription
- 3:1 heat shrinkable sleeve fits snugly around wire
- Chemical, corrosion and UV resistant
- One cartridge contains 80 labels
Specifications
Specifications
| Description | Shrink Ratio: 3:1 |
| Color | Black, White |
| Finish | Matte |
| Format | Cartridge |
| Material | Polyolefin (B-342) |
| Product Type | Label Maker Cartridge |
| For Use With (Application) | Wire and cable marking |
| For Use With (Equipment) | BMP™51, BMP™53, BMP™41 Printers |
| Width (English) | 0.439 in. |
| Height (English) | 0.75 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.