Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ Heat Shrink Wire and Cable Continuous Labels for M6/M7 Printers

Catalog No. 17004928 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.235 in.
50 ft. x 0.335 in.
50 ft. x 0.439 in.
50 ft. x 0.645 in.
50 ft. x 0.851 in.
50 ft. x 1.66 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
8 to 1 AWG
Diameter (English):
0.125 in.
0.187 in.
0.25 in.
0.375 in.
0.5 in.
1 in.
Height (Metric):
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
42.16 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Wire Gauge Diameter (English) Height (Metric)
17-004-928 50 ft. x 0.235 in. 22 to 16 AWG 0.125 in. 5.97 mm
17-004-929 50 ft. x 0.335 in. 20 to 10 AWG 0.187 in. 8.51 mm
17-004-930 50 ft. x 0.439 in. 16 to 8 AWG 0.25 in. 11.15 mm
17-004-931 50 ft. x 0.645 in. 12 to 4 AWG 0.375 in. 16.38 mm
17-004-932 50 ft. x 0.851 in. 8 to 1 AWG 0.5 in. 21.62 mm
17-011-150 50 ft. x 1.66 in. 2 to 500 MCM 1 in. 42.16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-004-928 Supplier Brady™ Supplier No. BM7C125342
Add to Cart
Add to Cart

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Specifications

Certifications/Compliance Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Continuous
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 22 to 16 AWG
Dimensions (L x W) 50 ft. x 0.235 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.235 in.
Width (Metric) 5.97 mm
Height (Metric) 5.97 mm
Diameter (English) 0.125 in.
Diameter (Metric) 3.18 mm
Alternate Part Number BM7C-125-342
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.