Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PermaSleeve Polyolefin 16 to 8 Gauge Wire Marking Sleeves
PermaSleeve™ PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Supplier: Brady™ M2501342
Description
- 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification
- Fade-resistant and smudge-proof for superior aesthetic appearance
- Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)
- All-in-one cartridge includes ribbon and label supply
Specifications
Sleeve | |
BMP51 Label Printer, BMP53 Label Printer | |
Thermal Transfer | |
Non-adhesive | |
Matte | |
Compliant with Directive 2011/65/EU and 2015/863 |
Black on White | |
Polyolefin (B-342) | |
0.439 in. H x 1 in. W | |
Non-sterile | |
Cartridge, Ribbon | |
80 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction