Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PermaSleeve™ White Fluid-resistant Heat Shrink Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011155 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.444 x 1 in.
0.444 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
1.66 x 1 in.
1.66 x 1.75 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Wire Gauge
17-011-155 0.851 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 8 to 1 AWG
17-011-365 0.182 x 1 in. M710, BMP71 28 to 20 AWG
17-011-367 0.182 x 1.75 in. M710, BMP71 28 to 20 AWG
17-011-379 0.235 x 1 in. M710, BMP71 22 to 16 AWG
17-011-383 0.235 x 1.75 in. M710, BMP71 22 to 16 AWG
17-011-387 0.335 x 1 in. M710, BMP71 20 to 10 AWG
17-011-391 0.335 x 1.75 in. M710, BMP71 20 to 10 AWG
17-011-151 0.335 x 1.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 20 to 10 AWG
17-011-395 0.444 x 1 in. M710, BMP71 16 to 8 AWG
17-011-153 0.444 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 16 to 8 AWG
17-011-399 0.444 x 1.75 in. M710, BMP71 16 to 8 AWG
17-011-403 0.645 x 1 in. M710, BMP71 12 to 4 AWG
17-011-407 0.645 x 1.75 in. M710, BMP71 12 to 4 AWG
17-011-411 0.851 x 1 in. M710, BMP71 8 to 1 AWG
17-011-415 0.851 x 1.75 in. M710, BMP71 8 to 1 AWG
17-011-417 1.25 x 1 in. M710, BMP71 6 to 0000 AWG
17-011-419 1.25 x 1.75 in. M710, BMP71 6 to 0000 AWG
17-011-371 1.66 x 1 in. M710, BMP71 2 to 500 MCM
17-011-375 1.66 x 1.75 in. M710, BMP71 2 to 500 MCM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 17-011-155 Supplier Brady™ Supplier No. M65001344WT
Add to Cart
Add to Cart

The B-344 PermaSleeve™ material is suitable for use in applications that require a greater resistance to harsh chemicals, such as fuel and high power cleaning solvents.

  • Ideal for use in the aerospace industry, specifically in planes powered by hydrogen fuel cells
  • Available in various colors and wire gauges

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -67°F to +267°F
Temperature Range (Metric) -55°C to +130.6°C
Wire Gauge 8 to 1 AWG
Dimensions (L x W) 0.851 x 1 in.
Length (English) 0.851 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 21.62 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.70 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.