Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Permenent Polyester (B-423) Labels for BMP71 Printer - White

Catalog No. 19109128 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.40 x 38.10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-128 25.40 x 38.10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-128 Supplier Brady™ Supplier No. M7131423

Ideal for electronic PCB and component identification, bar code label and rating plates and solar panel identification

Specifications

Autoclavable Autoclavable
Certifications/Compliance AGA Approved, CSA Approved, Halogen-free (DIN VDE 0472/parts 815), UL Recognized
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Format Roll
Material Polyester
Print Technology Thermal Transfer
Product Type Permanent Polyester Labels
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates
For Use With (Equipment) BMP™71 Printers
Labels per Row 1
Labels per Sheet 250
Quantity 250/Pk.
Shape Rectangle
Temperature Range (Metric) -70°C to +110°C
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.40 x 38.10 mm
Width (Metric) 38.10 mm
Width (English) Printable Area 1.5 in.
Height (English) Printable Area 1 in.
Height (Metric) 25.40 mm
Height (Metric) Printable Area 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.