Learn More
Description
- Adjustable wire dividers allow for storage of various sized microscopes and removable if needed
- Constructed of solid oak and oak veneers
- Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
- Holds up to 15 microscopes
- Limited Lifetime Warranty
- Locking oak framed door with 3/16 in. tempered glass
- Made in the U.S.A.
- Shelves are 1 in. thick and the weight capacity for each shelf is 40 lb. per sq. ft.
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
Specifications
Specifications
| Product Type | Tall Cabinet |
| No. of Drawers | None |
| Hinge Side | Left and Right |
| Width (Metric) | 60.96 cm |
| Length (Metric) | 40.64 cm |
| Width (English) | 24 in. |
| Includes | Microscope Storage Cabinet |
| Length (English) | 16 in. |
| No. of Shelves | 5 |
| Height (Metric) | 2.13 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
