Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Personal Protection (PPE) Labels - Self-Sticking Polyester

Catalog No. 19111794 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
3.5 x 5 in.
5 x 3.5 in.
Display Text:
CAUTION EYE PROTECTION REQUIRED.
CAUTION Ear protection required.
CAUTION WEAR SAFETY GLASSES WHEN USING EQUIPMENT
CAUTION Wear your gloves.
DANGER RESPIRATOR MUST BE WORN WHEN WORKING WITH CHEMICALS
EAR PROTECTION
EYE PROTECTION REQUIRED
FACE SHIELD MUST BE WORN WHEN HANDLING CHEMICALS
HARD HAT AREA
HEARING PROTECTION
HEARING PROTECTION REQUIRED IN THIS AREA
PROPER EYE PROTECTION REQUIRED
RESPIRATOR REQUIRED
SAFETY GOGGLES
WEAR EYE PROTECTION WHEN USING LASER
WEAR FACE SHIELD WHEN USING THIS EQUIPMENT
WEAR GOGGLES
WEAR HEARING PROTECTION
WEAR PROTECTIVE CLOTHING
WEAR SAFETY GLASSES WHEN USING EQUIPMENT.
WEAR YOUR GLOVES
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Display Text
19-111-794 3.5 x 5 in. HEARING PROTECTION REQUIRED IN THIS AREA
19-111-829 3.5 x 5 in. EAR PROTECTION
19-111-830 3.5 x 5 in. HARD HAT AREA
19-111-831 3.5 x 5 in. RESPIRATOR REQUIRED
19-111-832 3.5 x 5 in. SAFETY GOGGLES
19-111-833 3.5 x 5 in. WEAR FACE SHIELD WHEN USING THIS EQUIPMENT
19-111-836 3.5 x 5 in. EYE PROTECTION REQUIRED
19-111-837 3.5 x 5 in. FACE SHIELD MUST BE WORN WHEN HANDLING CHEMICALS
19-111-839 3.5 x 5 in. CAUTION WEAR SAFETY GLASSES WHEN USING EQUIPMENT
19-111-838 3.5 x 5 in. DANGER RESPIRATOR MUST BE WORN WHEN WORKING WITH CHEMICALS
19-111-840 3.5 x 5 in. WEAR EYE PROTECTION WHEN USING LASER
19-111-841 3.5 x 5 in. WEAR GOGGLES
19-111-842 3.5 x 5 in. WEAR YOUR GLOVES
19-111-844 3.5 x 5 in. PROPER EYE PROTECTION REQUIRED
19-111-850 3.5 x 5 in. CAUTION Ear protection required.
19-111-851 3.5 x 5 in. CAUTION EYE PROTECTION REQUIRED.
19-111-854 3.5 x 5 in. CAUTION Wear your gloves.
19-111-791 5 x 3.5 in. EYE PROTECTION REQUIRED
19-111-798 5 x 3.5 in. WEAR HEARING PROTECTION
19-111-800 3.5 x 5 in. HEARING PROTECTION
19-111-834 3.5 x 5 in. WEAR PROTECTIVE CLOTHING
19-111-853 3.5 x 5 in. WEAR SAFETY GLASSES WHEN USING EQUIPMENT.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 19-111-794 Supplier Brady™ Supplier No. 49850

Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Display Text HEARING PROTECTION REQUIRED IN THIS AREA
Languages English
Quantity 5/Pk.
Shape Rectangle
Size (English) 5 x 3.5 in. (W x H)
Dimensions (L x W) 3.5 x 5 in.
Width (English) 5 in.
Width (Metric) 92.71 mm
Height (English) 3.5 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.