Learn More
Brady™ Personal Valve Lockout Kit w/ 3 Keyed-Alike Steel Padlocks
Shop All Brady Corporation ProductsDescription
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Specifications
| Product Type | Mechanical Risk Lockouts |
| Color | Black/Red |
| Material | Polypropylene |
| Dimensions (L x W x H) | 7.3 x 16.2 x 7.8 in. |
| Height (English) | 7.8 in. |
| Includes | (1) lockout box; (1) adjustable gate valve lockout, 1-6.5 in.; (1) gate valve lockout, 1-2.5 in.; (1) small ball valve lockout; (1) all purpose cable lockout; (3) 1 in. lockout hasps; (3) lockout tags; (3) ka steel padlocks |
| Length (English) | 7.3 in. |
| Quantity | 1 Kit |
| Width (English) | 16.2 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.