Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AccuTec Blades Personna™ Single Edge Blades

Catalog No. 17989146
Change view
Click to view available options
Handle Material:
Aluminum
Steel
Quantity:
5000/Cs.
Description:
2 Facet Edges
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Handle Material Quantity Description
17-989-146 Aluminum 5000/Cs. 2 Facet Edges
17-989-147 Steel 5000/Cs. 2 Facet Edges
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-989-146 Supplier AccuTec Blades Supplier No. 940125

AccuTec Blades Personna™ Single Edge Blades provide a product solution for any need

  • Used in medical device manufacturing and various applications
  • High Carbon Steel blades
  • Aluminum or steel back
  • Available unwrapped, or wrapped in protective paper

Specifications

Blade Material Carbon Steel
For Use With (Application) Cutting Catheter Tubing, Scraping, Manufacturing, Industrial and Medical Applications
Length (English) Blade 1.50 in.
Length (Metric) Blade 38.10 mm
Description 2 Facet Edges
Sterility Non-sterile
Thickness (Metric) 0.30 mm
Handle Material Aluminum
Quantity 5000/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.