Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pestle

Catalog No. FB970V Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Outer:
1 in.
1.5 in.
2 in.
2.5 in.
3 in.
3.5 in.
4 in.
5 in.
6 in.
Length (Metric):
25mm
38mm
50mm
64mm
75mm
89mm
100mm
125mm
150mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Length (Metric)
FB970V 2 in. 50mm
FB970T 1 in. 25mm
FB970U 1.5 in. 38mm
FB970W 2.5 in. 64mm
FB970X 3 in. 75mm
FB970Y 3.5 in. 89mm
FB970Z 4 in. 100mm
FB971A 5 in. 125mm
FB971B 6 in. 150mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. FB970V

Includes

Pestle only.

Pestle

  • Low permeability
  • High strength
  • Hard
  • High resistance to chemical attacks
  • Translucent or glazed body

Specifications

Diameter (English) Outer 2 in.
Product Type Pestle
Material Agate Stone
For Use With (Application) For grinding or crushing
Includes Pestle only
Length (Metric) 50mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.