Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies PET Media/Storage Bottles
SDPSCI_ED

Catalog No. S27784 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S27784 500 mL
S27783 250 mL
S27785 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27784 Supplier United Scientific Supplies Supplier No. BMPE500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear, square disposable polyethylene terephthalate (PET) bottles are space-saving and convenient to handle

  • Clear, square polyethylene terephthalate (PET) bottles
  • Ideal for mixing, sampling and storage in environments ranging from -40° to 50°C
  • Raised graduations
  • Neck ID: 29 mm
  • Includes polypropylene caps
  • Sterilized using gamma radiation
  • Individually bagged
  • Disposable
  • Not autoclavable

Specifications

Capacity (Metric) 500 mL
Color Clear
Material PET
Neck ID (Metric) 29 mm
Packaging Individually Bagged
Quantity 12
Sterility Sterile
Temperature Range (Metric) -40°C to +50°C
Closure Included Yes
Graduated Yes
Mouth Threaded
Height (Metric) 170 mm
Width (English) 3.01 in.
Height (English) 6.69 in.
Closure Material Polypropylene
Closure Size 37 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Shape Square
Disposable Single-use
Product Type Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.