Learn More
Fisherbrand™ Petri Dishes with Clear Lids
Description
Clear tops for distortion-free viewing.
- Radiation sterilized; sterile if sleeve is unopened
- Top and bottom edges are squared off (not rounded) to provide a firm, sure grip
- Bottom is flat so medium spreads evenly over the entire dish bottom
- Three ventilation ribs allow free air circulation and reduce condensation during incubation
- Lid skirt is flared just enough so that it can be replaced quickly after streaking
- Place lid upside down on dish to close off dish from outside environment
Raised-Ridge Petri Dishes
- Stack high and remain stacked
- Minimum of slipping, sliding, and resulting scratches
- Ideal for automated filling systems
- Remove dishes easily from the center of a stack
- Ideal for use in automated systems
Specifications
Specifications
| Closure Type | Stackable |
| Color | Clear |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Square |
| Sterility | Sterile |
| Edges | Raised Ridge |
| Packaging | Sleeve |
| Quantity | 25/Sleeve |
| Vent | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.