Learn More
Description
Disposable polystyrene petri dishes offer optical clarity and strength at economical prices.
- 65 mm Includes a molded-in grid on the lid for easy colony counting.
- Offered in Single Compartment, K1003 is two compartments.
- Dimensions and Case Size Availability:
- 65 x 15 x 10 mm, Case 650
- 90 x 15 x 10 mm, Case 500
- 150 x 15 x 10 mm, Case 180
- Sterile
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Color | Clear |
| Disposable | Single-use |
| Gridded | Not Gridded |
| Material | Polystyrene |
| Shape | Circular |
| Sterility | Sterile |
| Surface Treatment | Non-treated |
| Type | Dish |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

