Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Petrocol™ DH Octyl Capillary GC Column, df 0.50 μm

Catalog No. 111003058 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
100 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3058 100 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3058 Supplier MilliporeSigma™ Supelco™ Supplier No. 24282

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.50 μm
Length (Metric) 100 m
Material Fused Silica
Packing Material Poly(50% n-octyl/50% methyl siloxane)
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line Petrocol

Petrocol is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.