Learn More
Description
- Have a scrim on one side to increase strength and help eliminate linting
- Conveniently sized pads allow the user to spread sorbent over and in the path of a spill
- Pads may also be used on a work surface in anticipation of a spill or as a wipe
- 3M Catalog# HP156 , 3M Catalog# HP557 , 3M Catalog# T270
These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
Specifications
Specifications
| Color | White |
| Capacity (English) | 73 gal. |
| Capacity (Metric) | 276.3 L |
| Dimensions (L x W) | 43.9 m x 96.5 cm (144 ft. x 38 in.) |
| Length (English) | 144 ft. |
| Length (Metric) | 43.9 m |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.