Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Petzl™ Grillon™ Hook
Shop All Petzl America Products

Click to view available options
Length (Metric):
118 in.
5 m
Length (English):
118 in.
16.4 ft.
Description
Certifications
CE EN 358
Specifications
Specifications
| Product Type | Adjustable Lanyard |
| Length (Metric) | 5 m |
| Length (English) | 16.4 ft. |
| Certifications/Compliance | CE, EN358 |
| Connector Types | Hook |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction