Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerForm™ PF-075-095-ECO-LB Nitrile Gloves with EcoTek™
SDP

Catalog No. 17441010
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Versatile, powder free, light blue nitrile glove provides all the benefits of biodegradability without sacrificing safety or durability to deliver premium performance.

  • EcoTek Sustainable Technology
  • Fully textured for wet and dry grip
  • Powder free to prevent contamination
  • Silicone-free for critical environments
  • Clean processing technology helps prevent skin irritation
  • Ambidextrous
  • Tear-resistant, beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5526-12
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.1 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.4 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Thickness (English) 5.4 mil
Thickness (Metric) 0.14 mm
Model N706313
Series PF-075-095-ECO-LB
Tensile Strength 22 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.