Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerForm™ PF-075-095-ECO-LB Nitrile Gloves with EcoTek™
SDP

Catalog No. 17441011 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-011 Large
17-441-009 Small
17-441-010 Medium
17-441-012 X-Large
17-441-013 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-441-011 Supplier SW Sustainability Solutions Supplier No. N706314
This item is not returnable. View return policy

Versatile, powder free, light blue nitrile glove provides all the benefits of biodegradability without sacrificing safety or durability to deliver premium performance.

  • EcoTek Sustainable Technology
  • Fully textured for wet and dry grip
  • Powder free to prevent contamination
  • Silicone-free for critical environments
  • Clean processing technology helps prevent skin irritation
  • Ambidextrous
  • Tear-resistant, beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5526-12
Chemotherapeutic Rated No
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.1 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.4 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 5.4 mil
Thickness (Metric) 0.14 mm
Model N706314
Series PF-075-095-ECO-LB
Tensile Strength 22 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.