Learn More
SW Sustainability Solutions PowerForm™ PF-075-095-ECO-LB Nitrile Gloves with EcoTek™
Shop All SW Sustainability Solutions Products

Description
- EcoTek Sustainable Technology
- Fully textured for wet and dry grip
- Powder free to prevent contamination
- Silicone-free for critical environments
- Clean processing technology helps prevent skin irritation
- Ambidextrous
- Tear-resistant, beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D5526-12 |
| Chemotherapeutic Rated | No |
| Accelerator Free | No |
| Applications | Laboratory, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 6.1 mil |
| Finger Thickness (Metric) | 0.16 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.