Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerForm PF-12TL Extended-Cuff Heavy-Duty Nitrile Gloves
GREENER_CHOICESDP

Catalog No. 17441005 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-441-005 Large
17-441-056 X-Small
17-441-007 Small
17-441-006 Medium
17-441-008 X-Large
17-441-061 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 17-441-005 Supplier SW Sustainability Solutions Supplier No. N127364
Add to Cart
Add to Cart
This item is not returnable. View return policy

Engineered for life science environments, these durable 6.2 mil gloves provide protection from chemicals without sacrificing the grip or dexterity you need to handle fine work details with full confidence.

  • Extended cuff provides extra coverage and protection
  • Optimal thickness for durability and tactile sensitivity
  • Fully textured surface for excellent wet and dry grip
  • Silicone-free to prevent contamination
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards
  • Tested for use with chemotherapy drugs
  • SHA Dermatologically Approved
  • EcoTek™ Sustainable Technology
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12, UL NFPA 1999-2018
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Teal
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.1 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.2 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 7.1 mil
Thickness (Metric) 0.18 mm
FDA 510 (k) Yes
Model N127364
Series PF-12TL
Tensile Strength 21 MPa
Length (English) 12 in.
Length (Metric) 30.4 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.