Learn More
Description
- Leach-resistant bottles for long-rerm storage of standards
- Screw caps have a molded sealing ring for a positive seal
Specifications
Specifications
| Capacity | 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.45 oz. |
| Color | Translucent |
| Diameter (English) | 2.4 in. |
| Material | PFA |
| Sterility | Non-sterile |
| Neck Finish | S28 |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.