Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ PFA Safety Coated Liquid-In-Glass Partial Immersion Thermometers

Catalog No. 13201607 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
—
-10°C to +110°C
-10°C to +150°C
-10°C to +200°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
—
0°F to 230°F
0°F to 300°F
Immersion Length:
50 mm
76 mm
Length (English) Overall:
7.9 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Immersion Length Length (English) Overall
13-201-607 -20°C to +150°C — 76 mm 12 in.
13-201-606 -20°C to +110°C — 76 mm 12 in.
13-201-608 -10°C to +200°C — 76 mm 12 in.
13-201-603 -10°C to +110°C — 50 mm 7.9 in.
13-201-609 — 0°F to 230°F 76 mm 12 in.
13-201-610 — 0°F to 300°F 76 mm 7.9 in.
13-201-604 -10°C to +150°C — 50 mm 7.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 13-201-607
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

In the event of breakage, the PFA fluoropolymer safety coating keeps the liquid and glass encapsulated.

  • Contain blue organic liquid against lead-free white back glass
  • Traceable to NIST, individually serialized
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Tested and inspected by our USA quality team
  • Coated thermometers are just as accurate as uncoated thermometers, but are not recommended for timed tests as the coating can slow reaction time
  • Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Partial Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -20°C
Temperature Range (English) —
Temperature Range (Metric) -20°C to +150°C
Accuracy ±1.5, ±2 Above 100°C
Subdivision 1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.