Learn More
Description
- Leach-resistant bottles for long-term storage of standards
- Wide mouth for easier access to contents
- PFA screw caps help protect against outside contamination and leakage
Specifications
Specifications
| Capacity | 1000mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 33.81 oz. |
| Color | Translucent |
| Diameter (English) | 3.77 in. |
| Material | PFA |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.