Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PFAS-free Centrifuge Tube

Catalog No. 09317419 Shop All GVS Products
Change view
Click to view available options
Diameter (Metric):
107 mm
115 mm
117 mm
120 mm
Length (Metric):
17 mm
30 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
09-317-419 107 mm 30 mm
09-317-361 115 mm 30 mm
09-317-373 117 mm 30 mm
09-317-394 120 mm 17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-317-419 Supplier GVS Supplier No. CELCUCG4610X1897N8PF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for reliable sample processing and secure containment in laboratory applications.

  • Manufactured from high-transparency, medical-grade polypropylene (PP) material to ensure durability and clear sample visibility.
  • Features consistent biological and physical properties with flat caps suitable for easy labeling and secure sealing.
  • Rated for high-speed centrifugation with an RCF rating up to 12,000 x g, ensuring dependable performance under demanding conditions.
  • Includes easy-to-read printed graduations and a large white frosted area for clear and convenient sample identification.
  • Leakproof design prevents contamination and sample loss during handling or centrifugation.
  • Packed in durable racks or reusable zip-lock bags for convenient storage and repeated use.

Specifications

Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 30 mm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 107 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 12,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.