Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Kimtech™ PFE Latex Gloves

Catalog No. 19166109 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-166-109 X-Large
19-166-105 X-Small
19-166-106 Small
19-166-107 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-166-109 Supplier Ansell Supplier No. 57550

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free latex gloves feature tactile sensitivity and are fully textured for a secure grip in wet or dry conditions.

  • Medical-grade, durable
  • Fully textured
  • Beaded cuffs
  • Ambidextrous
  • Single-use
  • Powder free
  • Suitable for pharmaceutical, research, medical device manufacturing and other industries
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D 3578
Chemotherapeutic Rated No
Applications Laboratory, Healthcare
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size X-Large
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) No
Model 57550
Series Kimtech™ PFE Latex
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.