Learn More
Description
Accurate, highly efficient spectrophotometers for optically clear samples that meet the demand for consistent and reliable color data for a wide range of samples. The long path-length cell chamber also allows the measurement of extremely unsaturated, light samples and also color scales which are defined with long path lengths including the Lovibond RYBN and AOCS Tintometer™ color. The instruments remove all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment.
- Color Scales: Saybolt Color, ASTM Color, Pt-Co/Hazen/APHA Colour, Gardner ASTM D1544 Color, Lovibond RYBN, IP Units, CIE Values, Spectral Data
- Available with integrated RCMSi technology for remote calibration
- Automatic and non-subjective color measurement
- Consistent data compliant with international standards
- Rugged, chemically resistant, steel construction
- Easy maintenance with removable sample chamber
- Ability to handle hot samples with high melting points
- Extensive and flexible choice of color scales
- Remote upgrade capability
- Calculation and description of off-hue status
- Supplied with color control software for data analysis
- Conformance standard, cells and spare bulb included
- Output conforming to GLP including date, time, sample and user ID
- Accommodates a wide range of sample cells and tubes
- Wide range of accessories is available (e.g. thermal printer)
- 6 in. (153mm) sample chamber guarantees compliance with AOCS, ISO and ASTM standards
- Optional integrated heater unit, up to 95°C
Compliance
Complies with AOCS, ISO and ASTM standards.
Specifications
Specifications
| Calibration | Yes |
| Certifications/Compliance | CE, RoHS, WEEE |
| Connections | USB, LAN, RS232 |
| Data Storage | 100,000+ Measurements |
| Display | Backlit LCD |
| Dimensions (L x W x H) | 7.71 x 20.27 x 6.69 in. (19.6 x 51.5 x 17 cm) |
| Languages | English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese |
| Light Source | Tungsten Halogen |
| Spectral Bandwidth | 10 nm |
| Type | Heated Colorimeter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.