Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micro Essential Lab pH Test Paper Refills for Hydrion™ Dispensers

Catalog No. 14853112 Shop All Micro Essential Lab Products
Change view
Click to view available options
pH Range:
0 to 3
1 to 11
1 to 12
1 to 2.5
1 to 6
10 to 12
12.5 to 14
2 to 10
3 to 5.5
3 to 9
4 to 9
6 to 11
6 to 8
8 to 9.5
9 to 12
Type:
Jumbo/Wide-range pH Test Paper
Short-range pH Test Paper
Vivid/Wide-range pH Test Paper
Wide-range pH Test Paper
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range Type
14-853-112 9 to 12 Wide-range pH Test Paper
14-853-50 0 to 3 Wide-range pH Test Paper
14-853-60 1 to 2.5 Short-range pH Test Paper
14-853-20 1 to 6 Wide-range pH Test Paper
14-853B 1 to 11 Wide-range pH Test Paper
14-853-27 1 to 11 Vivid/Wide-range pH Test Paper
14-853-22 1 to 12 Wide-range pH Test Paper
14-853A 2 to 10 Wide-range pH Test Paper
14-853-70 3 to 5.5 Short-range pH Test Paper
14-853-23 3 to 9 Jumbo/Wide-range pH Test Paper
14-853-24 4 to 9 Wide-range pH Test Paper
14-853-90 6 to 8 Wide-range pH Test Paper
14-853-25 6 to 11 Wide-range pH Test Paper
14-853-103 8 to 9.5 Short-range pH Test Paper
14-853-120 10 to 12 Wide-range pH Test Paper
14-853-140 12.5 to 14 Short-range pH Test Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14-853-112 Supplier Micro Essential Lab Supplier No. 467
Add to Cart
Add to Cart

Hydrion™ pH Paper provides excellent color separation in the alkaline range and offers clear bright single color matches for various pH ranges.

Hydrion™ pH Paper is a general use pH paper. A sample of its diverse pH applications include:

  • Classroom Demonstrations
  • Hospital Laboratories
  • General Laboratories
  • Industrial Testing
  • Food Service
  • Safety Testing
  • Emergency Testing
  • Agricultural Testing

Each kit contains 5, 15-foot roll of test paper and matching color chart. Provides for approximately 5000 tests.

Directions

Simply tear off a small strip of pH paper, dip into the test solution, then instantly compare the resulting color with the matching pH color chart.

Specifications

pH Range 9 to 12
For Use With (Equipment) For Hydrion™ dispensers
Includes pH paper, Matching color chart
No. of Tests 5000 Tests
Quantity 5 Pk.
Type Wide-range pH Test Paper
Dimensions (L x W) 4.6 m x 0.55 cm (15 ft. x 0.21 in.)
Length (English) 15 ft.
Length (Metric) 4.6 m
Width (English) 0.21 in.
Width (Metric) 0.55 cm
Show More Show Less

This product is not intended to diagnose, treat, cure or prevent any disease or condition. Please contact a medical doctor to diagnose and treat any medical condition.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.