Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Pharmacy Divider
SDP

Catalog No. 22000571
Change view
Click to view available options
Color:
Blue
Red
Width (English):
7.75 in.
11.75 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
22-000-571 Red 7.75 in.
22-000-572 Blue 11.75 in.
22-000-573 Red 11.75 in.
22-000-570 Blue 7.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-000-571 Supplier Poltex Supplier No. PHARMDIV85RED
Add to Cart
Add to Cart

Colored acrylic pharmacy drug shelf divider.

  • Powerful, low-profile magnets embedded in base
  • Comes in Red or Blue
  • Choose from 7.75 in. wide or 11.75 in. wide
  • All 5 in. tall

Specifications

Product Type Divider
Color Red
Height (English) 5 in.
Height (Metric) 127 mm
Width (English) 7.75 in.
Width (Metric) 196 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.