Learn More
Description
Enables the quick, efficient cleaning of surfaces stained with disinfectant residues
- Gamma irradiated
- EzGLIDE™ polyester mop head
- 0.125 in. foam core
Certifications
ISO 9001:2000
Specifications
Specifications
| Product Type | High Fluid Capacity Cleanroom Mop Head |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Size | 1.45 lb. |
| Quantity | 1.45 lb. |
| For Use With (Application) | For cleaning and disinfection of rough surfaces and high soil areas, ISO class 1 to 7 cleanrooms |
| Material | Polyester |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.