Learn More
MilliporeSigma™ Supelco™ Phenolic Screw Cap with Open Center
Shop All MilliporeSigma Supelco ProductsDescription
- Screw caps are available as hole caps for use with sealing septa.
- Caps are offered in phenolic resin.
- Phenolic hole caps can withstand a maximum temperature of 149°C.
Specifications
Specifications
| Color | Black |
| No. per Pack | 100 |
| Closure Size | 24-400 |
| For Use With (Equipment) | 20 or 40 mL Vial |
| Product Type | Phenolic Hole Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.