Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Phillip Pattern Borosilicate Glass Beakers
SCI_ED

Catalog No. s39788 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39788 250 mL
S39789 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39788 Supplier Eisco™ Supplier No. CH0128A
Only null left
Add to Cart
Add to Cart

These Phillip Pattern beakers have a conical form and are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have a low temperature gradient, and superior chemical durability, and include a spout for easy pouring. Autoclavable.

  • Made from high quality borosilicate 3.3 glass
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Phillip Pattern, conical form
  • Autoclavable at 121°C

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (English) 8.5 oz.
Color Clear
Capacity (Metric) 250 mL
Material Borosilicate Glass
For Use With (Application) Solution Preparation
Height (English) 2.6 in.
Height (Metric) 105 mm
Length (Metric) 66mm
Quantity 1
Type Phillip Pattern
Width (English) 2.6 in.
Width (Metric) 66mm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale White Scale
Style Euro
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.