Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Phillips and Hart Salt Mixture
Salt mixture for research animal diet.
$166.00 - $2972.00
Specifications
Product Type | Animal Diet |
---|---|
For Use With (Application) | Research animal diet |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290284402
|
MP Biomedicals™
0290284402 |
2 kg |
Each for $166.00
|
|
|||||
MP290284410
|
MP Biomedicals™
0290284410 |
10 kg |
Each for $619.00
|
|
|||||
MP290284450
|
MP Biomedicals™
0290284450 |
50 kg |
Each for $2,972.00
|
|
|||||
Description
- Salt Mixture
- For research animal diet
- Powder
Specifications
Animal Diet | |
Research animal diet | |
Room Temperature |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title