Learn More
Description
- Disposable polypropylene
- Clear tops for clear view of fill level
- Temporary and final closures for safety and security
- Cat. No. 19-027-876 features dual access
Specifications
Specifications
| Capacity (Metric) | 1.4 L |
| Closure Type | Lockable |
| Closure Color | Natural |
| Capacity (English) | 1.5 qt. |
| Color | Red |
| Dimensions (L x W x H) | 4.75 x 4 x 9 in. |
| Disposable | Single-use |
| Height (Metric) | 22.3 cm |
| Length (Metric) | 12 cm |
| Vent | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.